missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Reusable Glass Low-Form Griffin Beakers
![Edge](/content/dam/fishersci/glyphs/edge.png)
Made of KG-33 borosilicate glass
Description
Pour accurately and steadily with the help of a slightly flared spout. Fisherbrand™ Reusable Glass Low-Form Griffin Beakers are available in a variety of sizes and feature thick, heavy construction with a beaded top. Made of KG-33 borosilicate glass.
- Thick, heavy construction with beaded top
- Uniform wall thickness
- Durable, matte-finish marking area for use with an ordinary pencil
- Easy-to-read white graduated double scale on all sizes from 50 to 1000mL
Specifications
3.38 oz. | |
1.96 in. | |
100 mL | |
Excellent Mechanical Strength and Durability, While Providing High Resistance to Chemical Attack and Thermal Shock | |
2.75 in. | |
Spout | |
Matte Finish Marking | |
Beaker | |
Yes | |
Dual Scale |
Beaker | |
5 cm | |
Borosilicate Glass | |
20 to 80 mL | |
7 cm | |
10 mL | |
12 Pk. | |
Reusable | |
ASTM E960, ASTM E438, USP Type I | |
Griffin |