missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Reusable Glass Low-Form Griffin Beakers
Made of KG-33 borosilicate glass
$68.93 - $141.86
Specifications
Description | Beaker |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Excellent Mechanical Strength and Durability, While Providing High Resistance to Chemical Attack and Thermal Shock |
Includes | Spout |
Label Type | Matte Finish Marking |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
FB10050
|
N/A | 50 mL |
Pack of 12 Each for $140.72
Case of 4 Pack for $562.88
|
|
|||||
FB100100
![]() |
N/A | 100 mL |
Pack of 12 Each for $123.07
Case of 4 Pack for $492.28
|
![]() |
|||||
FB100150
|
N/A | 150 mL |
Pack of 12 Each for $108.28
Case of 4 Pack for $433.12
|
|
|||||
FB100250
|
N/A | 250 mL |
Pack of 12 Each for $119.90
Case of 4 Pack for $479.60
|
|
|||||
FB100400
|
N/A | 400 mL |
Pack of 12 Each for $141.86
Case of 4 Pack for $567.44
|
|
|||||
FB100600
|
N/A | 600 mL |
Pack of 6 Each for $68.93
Case of 6 Pack for $413.58
|
|
|||||
FB1001000
|
N/A | 1000 mL |
Pack of 6 Each for $125.45
Case of 4 Pack for $501.80
|
|
|||||
Description
Pour accurately and steadily with the help of a slightly flared spout. Fisherbrand™ Reusable Glass Low-Form Griffin Beakers are available in a variety of sizes and feature thick, heavy construction with a beaded top. Made of KG-33 borosilicate glass.
- Thick, heavy construction with beaded top
- Uniform wall thickness
- Durable, matte-finish marking area for use with an ordinary pencil
- Easy-to-read white graduated double scale on all sizes from 50 to 1000mL
Compliance
- Designed from ASTM™ Specification E 960, Type I requirements
Specifications
Beaker | |
Excellent Mechanical Strength and Durability, While Providing High Resistance to Chemical Attack and Thermal Shock | |
Matte Finish Marking | |
Reusable | |
ASTM E960, ASTM E438, USP Type I | |
Griffin |
Borosilicate Glass | |
Spout | |
Beaker | |
Yes | |
Dual Scale |