missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Media Bottles with Cap Edge
Edge

Feature clear (natural), drip-free, replaceable polypropylene pour ring.

 View more versions of this product

Catalog No. FB8001000


Edge
Explore available promotions

Description

Description

Use these glass media bottles for a variety of general laboratory applications. Fisherbrand™ Reusable Glass Media Bottles with Cap feature a convenient wide opening, enhanced graduations and a polypropylene pour ring. Feature clear (natural), drip-free, replaceable polypropylene pour ring.

  • Permanent white enamel marking spot
  • GL 45 screw thread
  • Linerless
  • Autoclavable (to 140°C)
  • Borosilicate glass
  • Polypropylene cap
Specifications

Specifications

33.8 oz., 1000 mL
33.8 oz.
3.9 in.
30 mm
Glass
Blue
Yes
Yes
Round
Media Bottle
Polypropylene
101 mm
1000 mL
Natural
1.18 in.
Clear drip-free Polypropylene pouring ring
Non-sterile
100 to 900mL
Autoclavable
Wide
225 mm
8.8 in.
GL 45
Screw Cap
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions