missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Reusable Glass Media Bottles with Cap
Feature clear (natural), drip-free, replaceable polypropylene pour ring.
$80.16 - $407.08
Specifications
Diameter (Metric) Inner Neck | 30 mm |
---|---|
Closure Color | Blue |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | Yes |
Catalog Number | Mfr. No. | Capacity | Height (Metric) | Diameter (Metric) Inner Neck | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Height (Metric) | Diameter (Metric) Inner Neck | Price | Quantity | |||
FB800100
|
N/A | 3.3 oz., 100 mL | 100 mm | 30 mm |
Case of 10 Each for $159.28
|
|
|||
FB800250
|
N/A | 8.45 oz., 250 mL | 138 mm | 30 mm |
Case of 10 Each for $158.79
|
|
|||
FB800500
|
N/A | 17 oz., 500 mL | 176 mm | 30 mm |
Case of 10 Each for $191.28
|
|
|||
FB8001000
![]() |
N/A | 33.8 oz., 1000 mL | 225 mm | 30 mm |
Case of 10 Each for $231.93
|
![]() |
|||
FB8002000
|
N/A | 67.62 oz., 2000 mL | 260 mm | 30 mm |
Each for $80.16
|
|
|||
FB8005000
|
N/A | 169.07 oz., 5000 mL | 330 mm | 30 mm |
Each for $284.32
|
|
|||
FB80010000
|
N/A | 338.1 oz., 10000mL | 410 mm | 30 mm |
Each for $407.08
|
|
|||
Description
Use these glass media bottles for a variety of general laboratory applications. Fisherbrand™ Reusable Glass Media Bottles with Cap feature a convenient wide opening, enhanced graduations and a polypropylene pour ring. Feature clear (natural), drip-free, replaceable polypropylene pour ring.
- Permanent white enamel marking spot
- GL 45 screw thread
- Linerless
- Autoclavable (to 140°C)
- Borosilicate glass
- Polypropylene cap
Order Info
Bottles 2000mL and later come as Case of 1.
Specifications
30 mm | |
Yes | |
Yes | |
GL 45 |
Blue | |
Autoclavable | |
Polypropylene |