missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Reusable Glass Media Bottles with Cap

Feature clear (natural), drip-free, replaceable polypropylene pour ring.

 View more versions of this product

Catalog No. FB8002000


Explore available promotions

Description

Description

Use these glass media bottles for a variety of general laboratory applications. Fisherbrand™ Reusable Glass Media Bottles with Cap feature a convenient wide opening, enhanced graduations and a polypropylene pour ring. Feature clear (natural), drip-free, replaceable polypropylene pour ring.

  • Permanent white enamel marking spot
  • GL 45 screw thread
  • Linerless
  • Autoclavable (to 140°C)
  • Borosilicate glass
  • Polypropylene cap
Specifications

Specifications

67.62 oz., 2000 mL
67.62 oz.
5.3 in.
30 mm
Glass
Case of 1
Blue
Yes
Yes
Round
Media Bottle
Polypropylene
136 mm
2000 mL
Natural
1.18 in.
Clear drip-free Polypropylene pouring ring
1
Non-sterile
400 to 1800mL
Autoclavable
Wide
260 mm
10.23 in.
GL 45
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions