missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ RNase-Free Disposable Pellet Pestles

Individually wrapped to ensure purity

Supplier:  Fisherbrand™ FS7495211590

 View more versions of this product

Catalog No. 12-141-364


Explore available promotions

Description

Description

Individually wrapped to ensure purity

  • RNase, DNase and Pyrogen-free
  • Volume: 1.5mL

Specifications

Specifications

Autoclavable
0.05 oz.
Polypropylene
Single-use
Yes
70mm
Blue
1.5 mL
Pellet Pestle
2.75 in.
Without tube
0.05 oz., 1.5mL
Videos
SDS
Documents

Documents

Promotions

Promotions