missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ RNase-Free Disposable Pellet Pestles
Individually wrapped to ensure purity
$135.24 - $196.85
Specifications
Autoclavable | Autoclavable |
---|---|
Color | Blue |
Capacity (English) | 0.05 oz. |
Capacity (Metric) | 1.5 mL |
Material | Polypropylene |
Catalog Number | Mfr. No. | Includes | Capacity (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Capacity (English) | Price | Quantity | ||||
12-141-368
|
Fisherbrand™
FS7495200090 |
With tube | 0.05 oz. |
Case of 100 Each for $196.85
|
|
||||
12-141-364
|
Fisherbrand™
FS7495211590 |
Without tube | 0.05 oz. |
Case of 100 Each for $135.24
|
|
||||
Description
Individually wrapped to ensure purity
- RNase, DNase and Pyrogen-free
- Volume: 1.5mL
Specifications
Autoclavable | |
0.05 oz. | |
Polypropylene | |
Single-use | |
Yes | |
0.05 oz., 1.5mL |
Blue | |
1.5 mL | |
Pellet Pestle | |
2.75 in. | |
70mm |