missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Self-Adhesive Label Tape
All-purpose—even sticks to plastics during autoclaving.
Includes: This is a Kit with Label Tape and Dispenser.
Description
All-purpose—even sticks to plastics during autoclaving
- Sticks to glass, plastic, paper, and wood from -23° to +121°C (-9° to +250°F)
- Especially suited for use in autoclave, refrigerator, deep freeze, sterilizer and incubator
- Easily marked with pencil, pen, ballpoint and most felt-tip markers
- Removes without residue
- Oil, water and acid resistant
Specifications
Self-adhesive | |
Tape | |
Autoclave, Refrigerator/freezer, Sterilizer, Incubator | |
1 Ea. | |
-23°C to +121°C | |
14 yd. | |
0.5 in. |
White | |
Self Adhesive Label Tape | |
Tape and Dispenser | |
-9 to 250°F | |
14 yd. x 0.5 in. | |
13 m | |
1 in. I.D. |