missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Self-Adhesive Label Tape
All-purpose—even sticks to plastics during autoclaving.
$8.97 - $36.21
Specifications
Adhesive Type | Self-adhesive |
---|---|
Color | White |
Format | Tape |
Product Type | Self Adhesive Label Tape |
For Use With (Application) | Autoclave, Refrigerator/freezer, Sterilizer, Incubator |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Width (English) | Includes | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Width (English) | Includes | Price | Quantity | ||
15937
|
N/A | 14 yd. | 13 m | 0.5 in. | Tape and Dispenser |
Each for $19.93
Case of 4 Each for $79.72
|
|
||
15938
|
N/A | 14 yd. | 13 m | 0.75 in. | Tape and Dispenser |
Each for $21.90
Case of 4 Each for $87.60
|
|
||
15935
|
N/A | 60 yd. | 55 m | 1 in. | Label Tape Only |
Each for $36.21
Case of 4 Each for $144.84
|
|
||
15940
|
N/A | 14 yd. | 13 m | 1.5 in. | Label Tape Only |
Each for $13.03
Case of 4 Each for $52.12
|
|
||
15939
|
N/A | 14 yd. | 13 m | 1 in. | Label Tape Only |
Each for $8.97
Case of 4 Each for $35.88
|
|
||
15941
|
N/A | 14 yd. | 13 m | 2 in. | Label Tape Only |
Each for $14.24
Case of 4 Each for $56.96
|
|
||
Description
All-purpose—even sticks to plastics during autoclaving
- Sticks to glass, plastic, paper, and wood from -23° to +121°C (-9° to +250°F)
- Especially suited for use in autoclave, refrigerator, deep freeze, sterilizer and incubator
- Easily marked with pencil, pen, ballpoint and most felt-tip markers
- Removes without residue
- Oil, water and acid resistant
Specifications
Self-adhesive | |
Tape | |
Autoclave, Refrigerator/freezer, Sterilizer, Incubator | |
-9 to 250°F |
White | |
Self Adhesive Label Tape | |
1 Ea. | |
-23°C to +121°C |