missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Self-Closing Artery Forceps
Fisherbrand Self-Closing Artery Forceps are cross-actioned forceps primarily used to control blood flow. ASTM™ standard (F899-84) stainless steel.
Description
- Fisherbrand™ Self-Closing Artery Forceps are cross-actioned forceps primarily used to control blood flow
- Our forceps are designed to exceed perfromance expectations -This is the Fisherbrand Advantage.
- Automatic clamping - squeeze patterned handle to open
- Designed for comfort, stability and ease of use
- Multipurpose - Useful in educational, research or healthcare setting
- Hand polished to mirror finish
- Dieffenbach Serrefines
- Made from surgical stainless steel
- Electronically passivated for corrosion resistance
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Autoclavable up to 135°C
- Latex-free
Specifications
Artery Forcep | |
ISO 9002, cGMP | |
Straight, serrated, blunt point | |
5.7 cm |
Autoclavable | |
Stainless Steel | |
2.25 in. |