missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Self-Closing Artery Forceps

Fisherbrand Self-Closing Artery Forceps are cross-actioned forceps primarily used to control blood flow. ASTM™ standard (F899-84) stainless steel.

$4.41 - $4.41

Specifications

Product Type Artery Forcep
Autoclavable Autoclavable
Certifications/Compliance ISO 9002, cGMP
Material Stainless Steel
Length (English) 2.25 in.
View More Specs

Products 1
Catalog Number Mfr. No. Tip Style Price Quantity  
Catalog Number Mfr. No. Tip Style Price Quantity  
13-812-4
View Documents
N/A Straight, serrated, blunt point
Each for $4.41
 
Description

Description

  • Fisherbrand™ Self-Closing Artery Forceps are cross-actioned forceps primarily used to control blood flow
  • Our forceps are designed to exceed perfromance expectations -This is the Fisherbrand Advantage.
  • Automatic clamping - squeeze patterned handle to open
  • Designed for comfort, stability and ease of use
  • Multipurpose - Useful in educational, research or healthcare setting
  • Hand polished to mirror finish
  • Dieffenbach Serrefines
  • Made from surgical stainless steel
  • Electronically passivated for corrosion resistance
  • Can be sterilized by Eto/gamma radiation
  • Rockwell hardness (HRC): 40-45
  • Autoclavable up to 135°C
  • Latex-free

Certifications

Manufactured under ISO 9002, CGMP guidelines.

Specifications

Specifications

Artery Forcep
ISO 9002, cGMP
2.25 in.
Autoclavable
Stainless Steel
5.7 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'