missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Serialized/Certified Measuring (Mohr) Pipets
Reusable, Class A pipets with a permanently marked serial number.
$320.97 - $835.97
Specifications
Certifications/Compliance | NIST, NNN-P-350C, ASTM E1293 |
---|---|
Class | A |
Material | Borosilicate Glass |
Graduated | Yes |
Graduations | 1/10 mL |
Catalog Number | Mfr. No. | Volume (Metric) | Color | Accuracy | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color | Accuracy | Price | Quantity | ||||
13-665-3N
|
N/A | 25 mL | Yellow | ±0.05 mL |
Case of 6 Each for $835.97
|
|
||||
13-665-3F
|
N/A | 1 mL | Yellow | ±0.01 mL |
Case of 6 Each for $320.97
|
|
||||
13-665-3M
|
N/A | 10 mL | Orange | ±0.03 mL |
Case of 6 Each for $518.45
|
|
||||
13-665-3K
|
N/A | 5 mL | Blue | ±0.02 mL |
Case of 6 Each for $403.86
|
|
||||
13-665-3H
|
N/A | 2 mL | Yellow | ±0.01 mL |
Case of 6 Each for $402.03
|
|
||||
Description
Reusable, Class A pipets with a permanently marked serial number.
- Fast, uniform flow times
- Tuf-Temp™-treated to reduce chipping
- Permanent amber markings are fused to borosilicate glass
- Accuracy printed on each pipet
- A total of 23 characters, including spaces, can be imprinted on the pipet
Order Info
Pipets are also available as PersonaPet™ personalized pipets.
Certifications
Include a certificate indicating that calibration is traceable to standards provided by NIST™.
Compliance
Class A, Type 1 pipets are calibrated To Deliver. Meet requirements of Fed. Spec. NNN-P-350C, Style 1-Standard Taper, and ASTM™ E1293.
Specifications
NIST, NNN-P-350C, ASTM E1293 | |
Borosilicate Glass | |
1/10 mL | |
Graduated Pipet, Type 1 |
A | |
Yes | |
Permanent Amber marking | |
Reusable |