missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Serialized Class A Cylinders with Certificate of Calibration
Calibrated To Deliver.
Includes: Individual fused-in serial numbers and, in addition to traceability certification, are supplied with Certificates of Calibration that list apparent volumes and calibration correction factors
Description
Calibrated To Deliver.
- Traceability
- White scale
Specifications
Round | |
Graduated Cylinder | |
To Deliver | |
Hexagonal | |
175 mm | |
10 mL | |
0.1 mL | |
±0.1mL |
±0.1 mL | |
6.88 in. | |
White | |
A | |
Borosilicate Glass | |
Individual Fused-In Serial Numbers, Traceable NIST Certificate | |
Autoclavable | |
0.1mL |