missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Serialized Class A Cylinders with Certificate of Calibration
Calibrated To Deliver.
$420.87 - $936.07
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Deliver |
Class | A |
Type | Graduated Cylinder |
Scale Color | White |
Includes: Individual fused-in serial numbers and, in addition to traceability certification, are supplied with Certificates of Calibration that list apparent volumes and calibration correction factors
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
08-557AC
|
N/A | 10 mL | 0.1 mL |
Each for $484.30
|
|
||||
08-557CC
|
N/A | 50 mL | 1 mL |
Each for $445.97
|
|
||||
08-557BC
|
N/A | 25 mL | 0.2 mL |
Each for $475.03
|
|
||||
08-557DC
|
N/A | 100 mL | 1 mL |
Each for $446.90
|
|
||||
08-557EC
|
N/A | 250 mL | 2 mL |
Each for $546.23
|
|
||||
08-557FC
|
N/A | 500 mL | 5 mL |
Each for $420.87
|
|
||||
08-557HC
|
N/A | 2000 mL | 20 mL |
Each for $936.07
|
|
||||
09-730-31
|
N/A | 1000 mL | 10 mL |
Case for $694.03
|
|
||||
Description
Calibrated To Deliver.
- Traceability
- White scale
Specifications
Hexagonal | |
A | |
White | |
Borosilicate Glass |
To Deliver | |
Graduated Cylinder | |
Round | |
Individual Fused-In Serial Numbers, Traceable NIST Certificate |