missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Shaker Flasks
Reduce the risk of cross-contamination.
$269.66 - $651.45
Specifications
Closure Material | Polypropylene |
---|---|
Material | Polycarbonate |
For Use With (Application) | For suspension cell culture, media preparation and storage |
Includes | 0.22μm PTFE pore |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Capacity (Metric) | Bottom Shape | Closure Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Bottom Shape | Closure Type | Price | Quantity | |||
PBV12-5
|
N/A | 125 mL | Plain | Vented |
N/A
|
|
|||
PBNV12-5
|
N/A | 125 mL | Plain | Non-vented |
N/A
|
|
|||
BBV12-5
|
N/A | 125 mL | Baffled | Vented |
N/A
|
|
|||
PBV250
|
N/A | 250 mL | Plain | Vented |
N/A
|
|
|||
PBNV250
|
N/A | 250 mL | Plain | Non-vented |
N/A
|
|
|||
BBV250
|
N/A | 250 mL | Baffled | Vented |
N/A
|
|
|||
PBV50-0
|
N/A | 500 mL | Plain | Vented |
N/A
|
|
|||
PBNV50-0
|
N/A | 500 mL | Plain | Non-vented |
N/A
|
|
|||
BBV50-0
|
N/A | 500 mL | Baffled | Vented |
N/A
|
|
|||
PBV1000
|
N/A | 1000 mL | Plain | Vented |
N/A
|
|
|||
PBNV1000
|
N/A | 1000 mL | Plain | Non-vented |
N/A
|
|
|||
BBV1000
|
N/A | 1000 mL | Baffled | Vented |
N/A
|
|
|||
PBV2000
|
N/A | 2000 mL | Plain | Vented |
N/A
|
|
|||
BBV2000
|
N/A | 2000 mL | Baffled | Vented |
N/A
|
|
|||
PBV2800
|
N/A | 2800 mL | Plain | Vented |
N/A
|
|
|||
BBV2800
|
N/A | 2800 mL | Baffled | Vented |
N/A
|
|
|||
Description
Reduce the risk of cross-contamination.
- Nonpyrogenic and noncytotoxic
- Clear, durable polycarbonate with molded-in graduations
- Polypropylene closure with 0.22μm PTFE pore
- Individually packed for easy storage and handling
- Plain bottom for use on benchtop or baffled bottom for shaker table use
- Vented or non-vented screw closure NOT autoclavable
- Autoclavable flask
- Sterile
Certifications
Certified sterile at 10-6 SAL USP Class VI
Specifications
Polypropylene | |
For suspension cell culture, media preparation and storage | |
Autoclavable | |
Sterile |
Polycarbonate | |
0.22μm PTFE pore | |
Yes | |
Class VI |