missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Heavy Duty Stainless Steel Spatula/Scraper

Fisherbrand Spatula/Scraper is designed for heavy-duty use.

 View more versions of this product

Catalog No. 14-373-25B



Explore available promotions

Description

Description

Fisherbrand Spatula/Scraper is designed for heavy-duty use.

  • Fisherbrand™ Spatula/Scraper is designed for heavy-duty use
  • Double flat ends: one round, one square end.
  • Multipurpose - Useful in educational, research or healthcare setting
  • Made from ASTM standard (F899-94) series 400 stainless
  • Hand polished to mirror finish
  • Non-sticking
  • Electronically passivated for corrosion resistance
  • Can be sterilized by Eto/gamma radiation
  • Rockwell hardness (HRC): 40-45
  • Autoclavable up to 135°C
  • Latex-free
  • Stem dia.: 0.20 in.(5mm)
  • Available in 12 in. (30.5 cm) and 18 in. (40.7 cm).
Specifications

Specifications

Autoclavable
Spatula
18 in.
Stainless Steel (410)
Round End, Square End
Heavier work
Double flat ended with 3 L x 0.75 in. W rounded on one end and squared on other end
46 cm
Videos
SDS
Documents

Documents

Promotions

Promotions