missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Heavy Duty Stainless Steel Spatula/Scraper
Fisherbrand Spatula/Scraper is designed for heavy-duty use.
$28.63 - $41.96
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Shape | Round End, Square End |
| Product Type | Spatula |
| For Use With (Application) | Heavier work |
| Includes | Double flat ended with 3 L x 0.75 in. W rounded on one end and squared on other end |
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|
14-373-25A
|
N/A | 31 cm |
Each for $28.63
Pack of 12 Each for $343.56
|
|
|||||
|
14-373-25B
|
N/A | 46 cm |
Each for $41.96
Pack of 12 Each for $503.52
|
|
|||||
Description
Fisherbrand Spatula/Scraper is designed for heavy-duty use.
- Fisherbrand™ Spatula/Scraper is designed for heavy-duty use
- Double flat ends: one round, one square end.
- Multipurpose - Useful in educational, research or healthcare setting
- Made from ASTM standard (F899-94) series 400 stainless
- Hand polished to mirror finish
- Non-sticking
- Electronically passivated for corrosion resistance
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Autoclavable up to 135°C
- Latex-free
- Stem dia.: 0.20 in.(5mm)
- Available in 12 in. (30.5 cm) and 18 in. (40.7 cm).
Specifications
| Autoclavable | |
| Spatula | |
| Double flat ended with 3 L x 0.75 in. W rounded on one end and squared on other end |
| Round End, Square End | |
| Heavier work | |
| Stainless Steel (410) |