missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Spirit Thermometers: Student Grade

Value prices for the classroom.

Supplier:  Fisherbrand™ B620050120

 View more versions of this product

Catalog No. 13-201-407



Explore available promotions

Description

Description

Choose from Total or Partial Immersion.

  • Length, 12 in. (30.5cm)
  • Safe red-spirit fluid
  • Partial immersion depth, 76mm
  • Single-scale divisions are 1°C; dual-scale are 1°C/2°F
  • Permanently fused markings
  • Available with or without PTFE coating; PTFE coating helps prevent liquid and glass contamination if thermometer is broken
  • Thermometers should be stored at a 15° angle minimum

Order Info

Individually packaged.

Specifications

Specifications

Student
12 in.
Glass
Spirit Thermometer: Standard
-20°C
-20°C to +110°C
1°C
Total Immersion
305 mm
Red Spirit
110°C
±1°C
Videos
SDS
Documents

Documents

Promotions

Promotions