missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Spirit Thermometers: Student Grade
Value prices for the classroom.
$12.59 - $12.59
Specifications
Grade | Student |
---|---|
Length (English) Overall | 12 in. |
Length (Metric) Overall | 305 mm |
Material | Glass |
Thermometer Fill | Red Spirit |
Catalog Number | Mfr. No. | Temperature Range (English) | Temperature Range (Metric) | Immersion Type | Product Type | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Temperature Range (English) | Temperature Range (Metric) | Immersion Type | Product Type | Price | Quantity | ||
13-201-407
|
Fisherbrand™
B620050120 |
— | -20°C to +110°C | Total Immersion | Spirit Thermometer: Standard |
Each for $12.59
Case of 25 Each for $314.75
|
|
||
Description
Choose from Total or Partial Immersion.
- Length, 12 in. (30.5cm)
- Safe red-spirit fluid
- Partial immersion depth, 76mm
- Single-scale divisions are 1°C; dual-scale are 1°C/2°F
- Permanently fused markings
- Available with or without PTFE coating; PTFE coating helps prevent liquid and glass contamination if thermometer is broken
- Thermometers should be stored at a 15° angle minimum
Order Info
Individually packaged.
Specifications
Student | |
305 mm | |
Red Spirit |
12 in. | |
Glass |