missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Stack-Rack Space-Saver Tips: 101-1000μL
Increase limited bench space with Stack Racks
$162.36 - $172.64
Specifications
Volume (Metric) | 100 to 1000 μL |
---|---|
Sterility | Non-sterile |
Length (English) | 2.75 in. |
Length (Metric) | 7cm |
Clean Claims | DNase, RNase, DNA, and Pyrogen Free |
Catalog Number | Mfr. No. | Color | Volume (Metric) | Tip Style | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Volume (Metric) | Tip Style | Price | Quantity | |||
02-707-107
|
N/A | Natural | 100 to 1000 μL | Universal |
N/A
|
|
|||
02-707-108
|
N/A | Blue | 100 to 1000 μL | Universal |
N/A
|
|
|||
Description
Increase limited bench space with Stack Racks
- Racks nest together with each rack serving as a lid for the rack below
- Rack packs contain five racks of tips, with a base and dust cover
- Available in 5 × 100 formats
- Certified by independent laboratory
- Nonsterile; RNase, DNase, DNA, and pyrogen free
Specifications
100 to 1000 μL | |
2.75 in. | |
DNase, RNase, DNA, and Pyrogen Free | |
Universal |
Non-sterile | |
7cm | |
Rack | |
Universal Fit |