missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Stainless Steel Clamps

Excellent chemical resistance and overall strength.

Supplier:  Fisherbrand™ 80862769

 View more versions of this product

Catalog No. 02-217-005



Description

Description

Excellent chemical resistance and overall strength.

  • Made of durable stainless-steel with electro-polished finish
  • Autoclavable

  • Extension clamps are supplied with vinyl and fiberglass prong covers for high temperature applications. Clamps secure various lab apparatus such as jointed glassware, columns, flask, and tubes.
  • S-Connector is ideal for connecting two perpendicular rods at a 90° angle and features separate adjustable screws for each rod
  • Lab-Foot Frame is designed for mounting lab-frames permanently to bench tops, fume hoods and floors
  • Jumbo Holder secures clamps to lab frames
  • Hook Connectors are simple, versatile, easy to use and allow one handed assembly of two components with one adjustment screw

Specifications

Specifications

1 Ea.
Stainless Steel
Jumbo
0.83 in.
Jumbo Holder
Secures clamps to lab frames, accepts rods up to 0.83 in.
2.1 cm
SDS
Documents

Documents

Promotions

Promotions