missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Stainless Steel Clamps
Excellent chemical resistance and overall strength.
$62.76 - $295.27
Catalog Number | Mfr. No. | Type | Size (Metric) Grip | For Use With (Application) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Size (Metric) Grip | For Use With (Application) | Price | Quantity | |||
02-217-004
|
Fisherbrand™
80862768 |
Lab Frame Foot | 1.29 cm | For mounting lab frames permanently to bench tops, fume hoods and floors |
Each for $140.67
|
|
|||
02-217-003
|
Fisherbrand™
80862767 |
S-Connector | 1.29 cm | Ideal for connecting two perpendicular rods at a 90° angle and features separate adjustable screws for each rod |
Each for $87.90
|
|
|||
02-217-000
|
Fisherbrand™
80862764 |
Extension Clamp | 10.16 cm | Clamps secure various lab apparatus such as jointed Glassware, columns, flask and tubes |
Each for $295.27
|
|
|||
02-217-002
|
Fisherbrand™
80862766 |
Extension Clamp | 4.8 cm | Clamps secure various lab apparatus such as jointed Glassware, columns, flask and tubes |
Each for $211.00
|
|
|||
02-217-001
|
Fisherbrand™
80862765 |
Clamp | 6.9 cm | Clamps secure various lab apparatus such as jointed Glassware, columns, flask and tubes |
Each for $252.03
|
|
|||
02-217-006
|
Fisherbrand™
80862770 |
Hook Connector | 1.29 cm | Allows one-handed assembly of two components with one adjustment screw. |
Each for $62.76
|
|
|||
02-217-005
|
Fisherbrand™
80862769 |
Jumbo Holder | 2.1 cm | Secures clamps to lab frames, accepts rods up to 0.83 in. |
Each for $146.53
|
|
|||
Description
Excellent chemical resistance and overall strength.
- Made of durable stainless-steel with electro-polished finish
- Autoclavable
- Extension clamps are supplied with vinyl and fiberglass prong covers for high temperature applications. Clamps secure various lab apparatus such as jointed glassware, columns, flask, and tubes.
- S-Connector is ideal for connecting two perpendicular rods at a 90° angle and features separate adjustable screws for each rod
- Lab-Foot Frame is designed for mounting lab-frames permanently to bench tops, fume hoods and floors
- Jumbo Holder secures clamps to lab frames
- Hook Connectors are simple, versatile, easy to use and allow one handed assembly of two components with one adjustment screw
Specifications
1 Ea. | |
Stainless Steel |