missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Stirrer Anchors

Anchor-type stirrer blade

 View more versions of this product

Catalog No. 02-617-214


Explore available promotions

Description

Description

Inert, unbreakable, and will not scratch
Useable to 260°C
Shaft Diameter: 6mm

Specifications

Specifications

400mm
0.23 in.
0.6 cm
Stirrer Applications
40 cm
Up to 500°F
Stirrer
8 cm
3.15 in.
8 cm
19.6 x 3.15 in. (50 x 8 cm)
19.6 in.
Each
Up to 260°C
3.15 in.
PTFE
SDS
Documents

Documents

Promotions

Promotions