missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Stirrer Anchors
Anchor-type stirrer blade
$305.52 - $332.44
Specifications
Diameter (English) Shaft | 0.23 in. |
---|---|
Diameter (Metric) Shaft | 0.6 cm |
Material | PTFE |
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
02-617-214
|
N/A | 400mm |
Each for $305.52
|
|
|||||
02-617-215
|
N/A | 500mm |
Each for $332.44
|
|
|||||
Description
Inert, unbreakable, and will not scratch
Useable to 260°C
Shaft Diameter: 6mm
Specifications
0.23 in. | |
0.6 cm | |
PTFE |