missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Description
Inert, unbreakable, and will not scratch
Useable to 260°C
Shaft Diameter: 6mm
Specifications
500mm | |
0.6 cm | |
19.62 in. | |
3.01 in. | |
Anchor Impeller | |
1.37 cm | |
PTFE |
0.23 in. | |
Stirring Applications | |
49.8 cm | |
7.64 cm | |
0.54 in. | |
3.01 x 0.54 x 19.62 in. (7.64 x 1.37 x 49.8 cm) |