missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Straight-Blade Operating Scissors
Use these scissors for a variety of applications. Fisherbrand™ Straight-Blade Operating Scissors are forged from surgical-grade stainless steel.
Description
Use these scissors for a variety of applications. Fisherbrand™ Straight-Blade Operating Scissors are forged from surgical-grade stainless steel.
- Fisherbrand™ Straight-Blade Operating Scissors.
- Slope-cut and heavy beveled blades
- Heavy body construction in a rounded English pattern
- Electronically passivated
- Autoclavable up to 135°
- Surgical grade stainless steel
- Can be sterilized by Eto/Gamma radiation
- Rockwell Hardness (HRC): 48-50
- Inspected per U.S
- Government specifications for surgical instruments
- Produced under ISO 9001, cGMP Guidelines
Specifications
Straight | |
11.4 cm | |
Surgical, Precision |
4.5 in. | |
Autoclavable | |
Blunt/Blunt |