missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Straight-Blade Operating Scissors
Use these scissors for a variety of applications. Fisherbrand™ Straight-Blade Operating Scissors are forged from surgical-grade stainless steel.
$7.31 - $7.48
Specifications
Blade Style | Straight |
---|---|
Autoclavable | Autoclavable |
For Use With (Application) | Surgical, Precision |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Tip Style | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Tip Style | Price | Quantity | |||
13-806
|
N/A | 4.5 in. | 11.4 cm | Blunt/Blunt |
Each for $7.48
|
|
|||
13-806-2
|
N/A | 4.5 in. | 11.4 cm | Blunt/Sharp |
Each for $7.48
|
|
|||
13-808-2
|
N/A | 5.5 in. | 14 cm | Blunt/Sharp |
Each for $7.31
|
|
|||
13-808-4
|
N/A | 5.5 in. | 14 cm | Sharp/Sharp |
Each for $7.31
|
|
|||
Description
Use these scissors for a variety of applications. Fisherbrand™ Straight-Blade Operating Scissors are forged from surgical-grade stainless steel.
- Fisherbrand™ Straight-Blade Operating Scissors.
- Slope-cut and heavy beveled blades
- Heavy body construction in a rounded English pattern
- Electronically passivated
- Autoclavable up to 135°
- Surgical grade stainless steel
- Can be sterilized by Eto/Gamma radiation
- Rockwell Hardness (HRC): 48-50
- Inspected per U.S
- Government specifications for surgical instruments
- Produced under ISO 9001, cGMP Guidelines
Specifications
Straight | |
Autoclavable | |
Surgical, Precision |