missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Straight-Blade Operating Scissors

Use these scissors for a variety of applications. Fisherbrand™ Straight-Blade Operating Scissors are forged from surgical-grade stainless steel.

 View more versions of this product

Catalog No. 13-806-2


Explore available promotions

Description

Description

Use these scissors for a variety of applications. Fisherbrand™ Straight-Blade Operating Scissors are forged from surgical-grade stainless steel.

  • Fisherbrand™ Straight-Blade Operating Scissors.
  • Slope-cut and heavy beveled blades
  • Heavy body construction in a rounded English pattern
  • Electronically passivated
  • Autoclavable up to 135°
  • Surgical grade stainless steel
  • Can be sterilized by Eto/Gamma radiation
  • Rockwell Hardness (HRC): 48-50
  • Inspected per U.S
  • Government specifications for surgical instruments
  • Produced under ISO 9001, cGMP Guidelines
Specifications

Specifications

Operating Scissors
Surgical
11.4 cm
Autoclavable
Blunt/Sharp
Straight
4.5 in.
Stainless Steel
Surgical, Precision
Videos
SDS
Documents

Documents

Promotions

Promotions