missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Superfrost™ Plus Microscope Slides

An ideal choice for frozen sections, cytocentrifuge preparations, and standard Papanicolaou smears.

$136.09 - $225.18

Specifications

Material Glass
Type Microscope Slide
Length (Metric) 75 mm
Width (Metric) 25 mm
Color White
View More Specs

Products 2
Catalog Number Mfr. No. Corner Style Price Quantity  
Catalog Number Mfr. No. Corner Style Price Quantity  
22-037-246 Edge
View Documents
N/A Clipped
Pack of 144 Each for $225.18
Case of 10 Pack for $2,251.80
Edge
 
12-550-15 Edge
Accessories View Documents
N/A Regular
Gross of 144 Each for $136.09
Case of 10 Gross for $1,360.90
Edge
 
Description

Description

An ideal choice for frozen sections, cytocentrifuge preparations, and standard Papanicolaou smears

Same outstanding features as regular Superfrost slides with special treatment process that electrostatically adheres tissue sections and cells to the glass without the need for adhesives or protein coatings.

  • Treatment virtually eliminates tissue loss during staining; saves hours of slide preparation
  • Chemical-resistant white marking surface
  • Size: 25 × 75mm

Specifications

Specifications

Glass
75 mm
White
Microscope Slide
25 mm
2 Packs of 72
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'