missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Surface Treated Sterile Tissue Culture Flasks, Plug Seal Cap
Perfect for cell growth.
Description
- Flat, free flask surface
- Striation free to maximize usable growth area
- Used in both open, closed systems
- Angled neck design offers good pipet and cell scraper access
- Upper triangular, wider base shape provides stability
- Protruding ridge on back side of flask makes it easy for stacking
- Special area near neck for easy mark writing
- Both flask sides have engraved graduation
- Sterilized by gamma irradiation
- Non-pyrogenic
Warranty
Three years
Specifications
CE | |
Natural | |
Cell growth | |
200 Flasks | |
Tissue Culture Flask | |
Flat | |
Sterile | |
Plug Seal |
Blue | |
50 mL | |
Angled | |
10 Flasks | |
Surface-treated | |
Yes | |
Flat | |
25 cm2 |