missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Surface Treated Tissue Culture Dishes
Containers for cell growth, aids in sample preparation, pretreatment, storage.
$270.83 - $446.10
Specifications
Certifications/Compliance | CE |
---|---|
Description | Cell and tissue culture dishes |
Bottom Shape | Flat |
Sterility | Sterile |
Surface Treatment | Standard |
Catalog Number | Mfr. No. | Diameter (Metric) | Culture Area | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Culture Area | Price | Quantity | ||||
FB012922
|
N/A | 70 mm | 36.3 cm2 |
Case of 600 Each for $380.41
|
|
||||
FB012923
|
N/A | 90 mm | 55 sq. cm |
Case of 500 Each for $442.86
|
|
||||
FB012925
|
N/A | 150 mm | 143 sq. cm |
Case of 120 Each for $336.24
|
|
||||
FB012920
|
N/A | 35 mm | 8.5 sq. cm |
Case of 960 Each for $446.10
|
|
||||
FB012921
|
N/A | 60 mm | 21.2 sq. cm |
Case of 600 Each for $380.41
|
|
||||
FB012924
|
N/A | 100 mm | 60.8 sq. cm |
Case of 300 Each for $270.83
|
|
||||
Description
- Flat bottom uniform wall thickness to ensure distortion free bottom
- 100% virgin polystyrene, manufactured in a Class 100,000 cleanroom
- Smooth, free surface
- Less striation to maximize usable area for growth
- Rim on upper side of lid mates with dish brim for easy, secure stack
- Lids with chimbs to shape vents
- Sterilized by gamma irradiation to SAL of 10-6
- Non-pyrogenic
Warranty
Three years
Specifications
CE | |
Flat | |
Standard |
Cell and tissue culture dishes | |
Sterile | |
Tissue culture, storage |