missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Traceable™ Digital Calipers
Ideal for measuring the outside diameter of stoppers, the inside diameter of tubing, and the depth of vials. Set jaws closed, or read differential measurements with the touch of a button.
Supplier: Fisherbrand™ 9002447
Description
Measure the outside diameter of stoppers, the inside diameter of tubing, and the depth of vials. Read differential measurements with the touch of a button.
- 0.33 in. high digital display
- Durable hardened steel
- Resolution: 0.0005 in.
- Accuracy: ±0.001 in.
9 in. Model
- Range: 0 to 6 in.
- Dimensions: 9 x 3 in. (22.9 x 7.6 cm)
- Weight: 5 oz. (141.7g)
- Range: 0 to 8 in.
- Dimensions: 11 x 3 in. (27.9 x 7.6 cm)
- Weight: 6 oz. (170g)
Specifications
1.5V Button cell 357 battery | |
±0.001 in. | |
6 oz. | |
0 to 200 mm | |
Stainless Steel |
0.17 kg | |
Caliper, Traceable Digital | |
Ideal for measuring the outside diameter of stoppers, the inside diameter of tubing, and the depth of vials | |
Calibrated in inches |