missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Traceable™ Digital Calipers
Ideal for measuring the outside diameter of stoppers, the inside diameter of tubing, and the depth of vials. Set jaws closed, or read differential measurements with the touch of a button.
$276.33 - $474.32
Specifications
Accuracy | ±0.001 in. |
---|---|
Material | Stainless Steel |
For Use With (Application) | Ideal for measuring the outside diameter of stoppers, the inside diameter of tubing, and the depth of vials |
Scale Type | Calibrated in inches |
Product Type | Caliper, Traceable Digital |
Includes: Runs on supplied 1.5V Button Cell 357 battery for 10,000 hrs. (replace with Cat. No. 02-440-1C).
Description
Measure the outside diameter of stoppers, the inside diameter of tubing, and the depth of vials. Read differential measurements with the touch of a button.
- 0.33 in. high digital display
- Durable hardened steel
- Resolution: 0.0005 in.
- Accuracy: ±0.001 in.
9 in. Model
- Range: 0 to 6 in.
- Dimensions: 9 x 3 in. (22.9 x 7.6 cm)
- Weight: 5 oz. (141.7g)
- Range: 0 to 8 in.
- Dimensions: 11 x 3 in. (27.9 x 7.6 cm)
- Weight: 6 oz. (170g)
Certifications
Supplied with serial-numbered certificate from an ISO 17025 calibration laboratory indicating traceability to NIST™ standards.
Specifications
±0.001 in. | |
Ideal for measuring the outside diameter of stoppers, the inside diameter of tubing, and the depth of vials | |
Caliper, Traceable Digital |
Stainless Steel | |
Calibrated in inches |