missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Digital Calipers

Ideal for measuring the outside diameter of stoppers, the inside diameter of tubing, and the depth of vials. Set jaws closed, or read differential measurements with the touch of a button.

 View more versions of this product

Catalog No. 14-648-17


Explore available promotions

Description

Description

Measure the outside diameter of stoppers, the inside diameter of tubing, and the depth of vials. Read differential measurements with the touch of a button.

 

  • 0.33 in. high digital display
  • Durable hardened steel
  • Resolution: 0.0005 in. 
  • Accuracy: ±0.001 in. 

9 in. Model

  • Range: 0 to 6 in. 
  • Dimensions: 9 x 3 in. (22.9 x 7.6 cm)
  • Weight: 5 oz. (141.7g)
11 in. Model
  • Range: 0 to 8 in.
  • Dimensions: 11 x 3 in. (27.9 x 7.6 cm)
  • Weight: 6 oz. (170g)

 

Specifications

Specifications

1.5V Button cell 357 battery, carrying case, Traceable™ certificate
Lab tools resolution: 0.01mm
0 to 150 mm
Stainless Steel
±0.001 in.
Caliper, Traceable Digital
Calibrated in inches
Videos
SDS
Documents

Documents

Promotions

Promotions