missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Description
Assorted sizes 00 to 15
- Hole size: 3 to 5mm
†The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).
Specifications
Black | |
0 | |
General purpose use | |
1 cm | |
Natural Rubber | |
2 |
Tapered Stopper (2 holes) | |
3 mm | |
0 | |
1.5 cm | |
2.5 cm | |
0.3 cm |