missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Two-Hole Rubber Stoppers

Assorted sizes 00 to 15

 View more versions of this product

Catalog No. 14-140P



Explore available promotions

Description

Description

Assorted sizes 00 to 15

  • Hole size: 3 to 5mm

The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).

Specifications

Specifications

Black
12
General purpose use
5.4 cm
Natural Rubber
2
Tapered Stopper (2 holes)
5 mm
12
6.4 cm
2.5 cm
0.5 cm
Videos
SDS
Documents

Documents

Promotions

Promotions