missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Green 15 mil Flock-Lined Chemical Resistant Nitrile Gloves

Excellent grip with wet and dry applications

Supplier:  Fisherbrand™ 50N160G/XXL

 View more versions of this product

Catalog No. 19-161-870



Explore available promotions

Description

Description

Acceptable for use in both food and pharmaceutical applications.

  • Embossed raised-diamond pattern on the palm and fingers
  • Size is embossed on each glove
  • Manufactured in an ISO 9002 certified facility
  • Color: green

Specifications

Specifications

ISO 9001:2000, FDA 21 CFR 170-199, 21 CFR 170-199, FDA
No
Yes
2X-Large
0.38 mm
Straight
50-N160G/XXL
33 cm
CE
Green
Nitrile
15 mil
Light chemical applications, printing, meat and poultry processing
Lined
13 in.
Videos
SDS
Documents

Documents

Promotions

Promotions