missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Green 15 mil Flock-Lined Chemical Resistant Nitrile Gloves
Excellent grip with wet and dry applications
$82.96 - $82.96
Specifications
Certifications/Compliance | ISO 9001:2000, FDA 21 CFR 170-199, 21 CFR 170-199, FDA |
---|---|
Certifications/Compliance (Europe) | CE |
Chlorinated | No |
Color | Green |
Latex Free | Yes |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-161-870
|
Fisherbrand™
50N160G/XXL |
2X-Large |
Dozen of 12 Pair for $82.96
Case of 12 Dozen for $995.52
|
|
|||||
Description
Acceptable for use in both food and pharmaceutical applications.
- Embossed raised-diamond pattern on the palm and fingers
- Size is embossed on each glove
- Manufactured in an ISO 9002 certified facility
- Color: green
Specifications
ISO 9001:2000, FDA 21 CFR 170-199, 21 CFR 170-199, FDA | |
No | |
Yes | |
15 mil | |
Light chemical applications, printing, meat and poultry processing | |
Lined | |
33 cm |
CE | |
Green | |
Nitrile | |
0.38 mm | |
Straight | |
13 in. |