missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ UriSystem™ Caps, Blue
Choose from five colors
$75.89 - $86.07
Specifications
Product Type | UriSystem Cap |
---|---|
Material | Plastic |
For Use With (Application) | Prevents spilling and contamination |
For Use With (Equipment) | For standard UriSystem tubes |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
14-377-254
|
N/A | Blue |
Case of 500 Each for $78.56
|
|
|||||
14-377-255
|
N/A | Neon Orange |
Case of 500 Each for $78.11
|
|
|||||
14-377-256
|
N/A | Violet |
Pack of 500 Each for $86.07
|
|
|||||
14-377-257
|
N/A | Turquoise |
Pack of 500 Each for $75.89
|
|
|||||
14-377-258
|
N/A | Yellow |
Pack of 500 Each for $77.30
|
|
|||||
Description
Choose from five colors
- Tight-fitting plastic caps for standard UriSystem tubes (14-377-252 and 14-377-253)
- Prevent spilling and contamination
Specifications
UriSystem Cap | |
Plastic | |
Prevents spilling and contamination | |
For standard UriSystem tubes |