missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Wide-Mouth Polypropylene Jars

Higher temperature resistance than LDPE or HDPE.

 View more versions of this product

Catalog No. 02-891B

Explore available promotions

Includes: Polypropylene linerless screw closures

Description

Description

Higher temperature resistance than LDPE or HDPE.

  • Handle up to 135°C (275°F) for short periods and 100°C (212°F) continuously
  • Brittleness temperature of 0°C (32°F)
  • Rigid walls
  • Excellent chemical resistance
  • Can be sterilized by all normal methods, except dry heat and radiation

Completely disengage threads or remove cap before autoclaving.

Specifications

Specifications

2 oz., 60 mL
2 oz.
Jar PP Natural 2oz
Storing Lab Specimen, Supplies or Powder
Polypropylene
275°F
12
Non-sterile
Linerless
Yes
No
Round
Jar
Unlined
53 mm
Screw Cap
60 mL
Natural
2.09 in.
Polypropylene Linerless Screw Closure
135°C
48
Case, Pack
White
Natural
Autoclavable
Wide
47 mm
1.85 in.
Polypropylene
53 mm
No
Videos
SDS
Documents

Documents

Promotions

Promotions