missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Wide-Mouth Polypropylene Jars
Higher temperature resistance than LDPE or HDPE.
$28.52 - $85.34
Specifications
Color | Natural |
---|---|
For Use With (Application) | Storing Lab Specimen, Supplies or Powder |
Includes | Polypropylene Linerless Screw Closure |
Material | Polypropylene |
Max. Temperature (Metric) | 135°C |
Includes: Polypropylene linerless screw closures
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | |||||
02-891A
|
N/A | 30 mL | 43 mm |
Pack of 12 Each for $33.11
Case of 6 Pack for $198.66
|
|
|||||
02-891B
|
N/A | 60 mL | 53 mm |
Pack of 12 Each for $28.52
Case of 4 Pack for $114.08
|
|
|||||
02-891C
|
N/A | 125 mL | 70 mm |
Pack of 12 Each for $64.89
Case of 3 Pack for $194.67
|
|
|||||
02-891D
|
N/A | 250 mL | 89 mm |
Pack of 6 Each for $33.28
Case of 6 Pack for $199.68
|
|
|||||
02-891E
|
N/A | 500 mL | 89 mm |
Pack of 6 Each for $38.24
Case of 4 Pack for $152.96
|
|
|||||
02-891F
|
N/A | 950 mL | 120 mm |
Pack of 6 Each for $85.34
Case of 4 Pack for $341.36
|
|
|||||
Description
Higher temperature resistance than LDPE or HDPE.
- Handle up to 135°C (275°F) for short periods and 100°C (212°F) continuously
- Brittleness temperature of 0°C (32°F)
- Rigid walls
- Excellent chemical resistance
- Can be sterilized by all normal methods, except dry heat and radiation
Completely disengage threads or remove cap before autoclaving.
Specifications
Natural | |
Polypropylene Linerless Screw Closure | |
135°C | |
White | |
Yes | |
No | |
Round | |
Unlined | |
Screw Cap |
Storing Lab Specimen, Supplies or Powder | |
Polypropylene | |
Non-sterile | |
Natural | |
Autoclavable | |
Wide | |
Jar | |
Polypropylene |