missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Wide-Opening 2mL Snap Cap Glass Vials

Easier to fill and provide larger target area for autosampler needle

Supplier:  Fisherbrand™ 0339139

 View more versions of this product

Catalog No. 03-391-39


Explore available promotions

Requires : Snap caps (sold separately; see 03-391-42 and 03-391-43)

Description

Description

  • Made from 33 expansion borosilicate clear glass (Type 1, Class A) or 51A amber glass
  • Fit most autosamplers
  • Vials with marking area are graduated at 0.5, 1.0 and 1.5mL
  • Without caps

Specifications

Specifications

Clear
Borosilicate Glass (Type 1 Class A)
Closure 03-391-42 or 03-391-43
100
32 mm
No
12 mm
1.8 mL
1.25 in.
Snap Cap
100 Pk.
SDS
Documents

Documents

Accessories
Promotions

Promotions