missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Wide-Opening 2mL Snap Cap Glass Vials
Easier to fill and provide larger target area for autosampler needle
$35.65 - $42.81
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Volume (Metric) | 1.8 mL |
For Use With (Application) | Closure 03-391-42 or 03-391-43 |
Height (English) | 1.25 in. |
No. per Pack | 100 |
Catalog Number | Mfr. No. | Color | Material | Marking Spot | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Material | Marking Spot | Price | Quantity | |||
03-391-39
|
Fisherbrand™
0339139 |
Clear | Borosilicate Glass (Type 1 Class A) | No |
Pack of 100 Each for $36.49
|
|
|||
03-391-40
|
Fisherbrand™
0339140 |
Clear | Borosilicate Glass (Type 1 Class A) | Yes |
Pack of 100 Each for $35.65
|
|
|||
03-391-41
|
Fisherbrand™
0339141 |
Amber | Amber Glass (Type 51A) | No |
Pack of 100 Each for $42.81
|
|
|||
Description
- Made from 33 expansion borosilicate clear glass (Type 1, Class A) or 51A amber glass
- Fit most autosamplers
- Vials with marking area are graduated at 0.5, 1.0 and 1.5mL
- Without caps
Specifications
12 mm | |
Closure 03-391-42 or 03-391-43 | |
100 | |
32 mm |
1.8 mL | |
1.25 in. | |
Snap Cap | |
100 Pk. |