missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Premium Frosted Microscope Slides, Superfrost marking area
With Superfrost™ marking area on one end, one side
$83.91 - $83.91
Specifications
Frosted | SuperFrost Marking Area 1 End, 1 Side |
---|---|
Type | Microscope Slide |
Length (Metric) | 75 mm |
Width (Metric) | 25 mm |
Length (English) | 3 in. |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
12-544-2
|
N/A | 75 x 25 mm |
Gross of 144 Each for $83.91
Case of 10 Gross for $839.10
|
|
|||||
Description
With Superfrost™ marking area on one end, one side
- Excellent retention of markings in all normal procedures
Order Info
Sold as one gross (2 boxes of 72 slides each). A case contains 10 gross.
Specifications
SuperFrost Marking Area 1 End, 1 Side | |
75 mm | |
3 in. |
Microscope Slide | |
25 mm | |
1 in. |