missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Flat Bottom Boiling Flasks with Interchangeable Joint

High quality borosilicate 3.3 glass flat bottom boiling flasks feature short necks and interchangeable joints.

Supplier:  Eisco™ CH0412B02

 View more versions of this product

Catalog No. S27049


Explore available promotions

Description

Description

  • Flat bottom boiling flask with short neck
  • Made of high quality borosilicate 3.3 glass
  • Ground interchangeable joint
  • Variety of standard socket sizes available
  • Complies with DIN ISO 4797 standard
  • Autoclavable
  • Compliance

    DIN ISO 4797 standard

    Warranty

    1 year limited manufacturer warranty

    Specifications

    Specifications

    Clear
    50 mL
    Heating Liquids
    10.16 cm
    5 cm
    1
    29/32
    5 cm
    Reusable
    Joint
    Flat
    29/32 mm
    Interchangeable joint
    Borosilicate Glass (3.3)
    4 in.
    2 in.
    Short
    Boiling Flasks
    2 in.
    Autoclavable
    No
    Non-sterile
    5 cm
    1
    SDS
    Documents

    Documents

    Promotions

    Promotions