missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Flat Bottom Boiling Flasks with Interchangeable Joint
High quality borosilicate 3.3 glass flat bottom boiling flasks feature short necks and interchangeable joints.
$12.97 - $54.50
Specifications
Color | Clear |
---|---|
Description | Interchangeable joint |
Material | Borosilicate Glass (3.3) |
Neck Style | Short |
No. of Positions | 1 |
Catalog Number | Mfr. No. | Capacity (Metric) | Socket Joint | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Socket Joint | Price | Quantity | ||||
S88852
|
Eisco™
CH0412A |
50 mL | 14/23 |
Each for $13.03
|
|
||||
S27048
|
Eisco™
CH0412B01 |
50 mL | 24/29 |
Each for $12.97
|
|
||||
S88853
|
Eisco™
CH0412B |
50 mL | 19/26 |
Each for $14.26
|
|
||||
S27049
|
Eisco™
CH0412B02 |
50 mL | 29/32 |
Each for $15.68
|
|
||||
S88854
|
Eisco™
CH0412C |
100 mL | 14/23 |
Each for $16.62
|
|
||||
S88855
|
Eisco™
CH0412D |
100 mL | 19/26 |
Each for $16.62
|
|
||||
S27050
|
Eisco™
CH0412F |
250 mL | 19/26 |
Each for $23.65
|
|
||||
S88856
|
Eisco™
CH0412E |
100 mL | 24/29 |
Each for $17.03
|
|
||||
S88858
|
Eisco™
CH0412G |
250 mL | 24/29 |
Each for $21.79
|
|
||||
S88859
|
Eisco™
CH0412H |
250 mL | 29/32 |
Each for $22.03
|
|
||||
S88860
|
Eisco™
CH0412I |
500 mL | 19/26 |
Each for $35.74
|
|
||||
S88861
|
Eisco™
CH0412J |
500 mL | 29/32 |
Each for $40.88
|
|
||||
S88862
|
Eisco™
CH0412K |
1000 mL | 24/29 |
Each for $54.50
|
|
||||
S88863
|
Eisco™
CH0412L |
1000 mL | 29/32 |
Each for $54.50
|
|
||||
Description
Compliance
DIN ISO 4797 standard
Warranty
1 year limited manufacturer warranty
Specifications
Clear | |
Borosilicate Glass (3.3) | |
1 | |
Autoclavable | |
No | |
Non-sterile | |
1 |
Interchangeable joint | |
Short | |
Boiling Flasks | |
Reusable | |
Joint | |
Flat |