missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Flat Bottom Boiling Flasks with Interchangeable Joint
High quality borosilicate 3.3 glass flat bottom boiling flasks feature short necks and interchangeable joints.
Supplier: Eisco™ CH0412G
Description
Compliance
DIN ISO 4797 standard
Warranty
1 year limited manufacturer warranty
Specifications
Clear | |
250 mL | |
Heating liquids | |
14 cm | |
8.5 cm | |
1 | |
24/29 | |
8.5 cm | |
Reusable | |
Joint | |
Flat | |
1 |
Interchangeable joint | |
Borosilicate Glass (3.3) | |
5 in. | |
3 in. | |
Short | |
Boiling Flasks | |
3 in. | |
Autoclavable | |
No | |
Non-sterile | |
24/29 mm |