missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One FLUOTRAC™ 200 96-well Half Area Microplate
Feature micro-thin μClear™ bottoms for exceptional optical properties.
$727.91 - $727.91
Specifications
Format | Half-Area |
---|---|
Array | 8 x 12 |
Binding Type | Medium Binding |
Material | Polystyrene |
No. of Wells | 96 |
Catalog Number | Mfr. No. | Surface Treatment | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Surface Treatment | Price | Quantity | |||||
07000093
|
Greiner Bio-One
675096 |
Medium Binding |
N/A
|
|
|||||
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic
- Manufactured under DIN ISO 9001 guidelines
- Can be traced back to production through defined LOT number system
- Reduction of sample volume by up to 50 %
- Sta
Specifications
Half-Area | |
Medium Binding | |
96 | |
40 | |
40/Cs. |
8 x 12 | |
Polystyrene | |
Non-sterile | |
10 |