missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Freezer and Refrigerator Shelves
Maximize lab storage with Thermo Scientific™ Freezer and Refrigerator Shelves, designed for use as replacement shelves in high-performance laboratory refrigerators, freezers and ULTs.
$244.45 - $412.34
Specifications
Description | Epoxy-coated open wire shelves |
---|---|
Exterior Finish | Epoxy-coated Steel |
Warranty | Warranty varies by country, please contact us for details |
Holds | General Freezer Items |
Catalog Number | Mfr. No. | Type | For Use With (Equipment) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | For Use With (Equipment) | Price | Quantity | ||||
36-101-7651
|
Thermo Scientific™
6695 |
Epoxy-Coated Open Wire Shelves | 29.2 cu. ft. (826L) units |
Each for $405.02
|
|
||||
13-990-163
|
Thermo Scientific™
6696 |
Epoxy-Coated Open Wire Shelves | 23.3, 45.8, 51.1 and 78.8 cu. ft. (659, 1297, 1447 and 2231L) units |
Each for $412.34
|
|
||||
36-101-7654
|
Thermo Scientific™
6698 |
Epoxy-Coated Open Wire Shelves | 51.1 cu. ft. (1447L) units |
Each for $244.45
|
|
||||
12-370-653
|
Thermo Scientific™
7125 |
Epoxy-Coated Open Wire Shelves | 4.7 cu. ft. (133L), 11.5 cu. ft. (326L) units |
Each for $304.13
|
|
||||
Description
Maximize lab storage with Thermo Scientific™ Freezer and Refrigerator Shelves, designed for use as replacement shelves in high-performance laboratory refrigerators, freezers and ULTs.
- Epoxy-coated open-wire shelves
- Full- and half-depth sizes
- Undercounter units use full-depth shelves only
- Warranty varies by country, please contact us for details
Specifications
Epoxy-coated open wire shelves | |
Epoxy-coated Steel | |
Warranty varies by country, please contact us for details | |
General Freezer Items |