missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Justrite™ Galvanized-Steel Oily Waste Safety Cans

Use for safe disposal of oily waste, solvent cloths, and wiping rags. The galvanized-steel oily waste safety cans opens to no more than 60 degrees and stays closed when not in use.

Supplier:  Justrite™ 09700

 View more versions of this product

Catalog No. 17-192E


Explore available promotions

Description

Description

Raised, ventilated bottom promotes air circulation, prevents spontaneous combustion.

  • Rugged, lead-free galvanized-steel body with reinforced ribs
  • Trilingual safety label
  • Self-closing opens easily with foot treadle

Order Info

6 gal. (23L) safety can also available with hand lever.

Certifications

FM approved. All cans UL listed (except for 19-038-295).

Specifications

Specifications

80 L
Foot-operated Cover
18.3 in.
Red
59.5 cm
Round
22 lb.
Reinforced ribs, trilingual safety label
23.44 in.
Ventilated Bottom Oily Waste Safety Can
FM, UL, OSHA
46.7 cm
21 gal.
Powder Coated
1 Ea.
10 Years
9.9 kg
For safe disposal of oily waste, solvent cloths and wiping rags
Steel
Videos
SDS
Documents

Documents

Promotions

Promotions